Shop All Splints
Dick Medical Supply
Splint Assortment, OR, Wood, 55" L x 5" W
Mfr # 60100
Zoro # G3938982
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Includes Zippered Carry Case, (2) 54 in Splint, (2) 36 in Splint, (2) 15 in Splint
- Material Wood
- Color Orange
- Height 15", 36", 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 60100
- Zoro # G3938982
- Country of Origin United States
- Category Splints
Dimensions
Height | 15", 36", 54" |
Width | 5 in |
Length | 54 in |
Details
Item | Splint Assortment |
Usage | High |
Includes | Zippered Carry Case, (2) 54 in Splint, (2) 36 in Splint, (2) 15 in Splint |
Material | Wood |
Color | Orange |
Features | All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient |
Description
Splint Assortment, Usage High, Color Orange, Material Wood, Length 54 in, Width 5 in, Includes Zippered Carry Case, (2) 54 in Splint, (2) 36 in Splint, (2) 15 in Splint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Organics Lotion, Honey Coconut, 4PK (OLHC128-4)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (AC015358-10)
- FIRST AID ONLY Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12 (M656)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 50 Pack 50PK (PH-UP425H-2A)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- ZORO SELECT Splinter Tweezer, Stainless Steel (72001)
- FIRST AID ONLY Air Splint, Half Leg, Clear, Plastic (M5087)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- Dick Medical Supply Immobilizers, Splints & Supports