Shop All Splints
Dick Medical Supply
Splint Assortment, Brown, 36" L x 16" W
Mfr # 61036M3P
Zoro # G3939192
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Includes (3) 36 in Splint
- Material Cardboard/Foam
- Color Brown
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 61036M3P
- Zoro # G3939192
- Country of Origin United States
- Category Splints
Dimensions
Height | 36" |
Width | 16 in |
Length | 36 in |
Details
Item | Splint Assortment |
Usage | High |
Includes | (3) 36 in Splint |
Material | Cardboard/Foam |
Color | Brown |
Features | All the Cardboard Splints are Tapered for a More Accurate Fit |
Description
Splint Assortment, Usage High, Color Brown, Material Foam/Cardboard, Length 36 in, Width 16 in, Includes (3) 36 in Splint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- MEDSOURCE IV Administration Set, 78 in. L, PK50 (MS-83406)
- ILC Replacement for Burton UV Light Uv(black Light) replacement light bulb lamp (UV LIGHT UV(BLACK LIGHT) BURTON)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54553)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 30" L x 18" W (61024M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint, High Usage, Brn, Foam, 36" L x 16" W (61036MFF)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- Dick Medical Supply Splints