Shop All Splints
Dick Medical Supply
Splint Assortment, Brown, 24" L x 16" W
Mfr # 61018M3P
Zoro # G3939229
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Includes (3) 18 in Splint
- Material Cardboard/Foam
- Color Brown
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 61018M3P
- Zoro # G3939229
- Country of Origin United States
- Category Splints
Dimensions
Height | 18" |
Width | 16 in |
Length | 24 in |
Details
Item | Splint Assortment |
Usage | High |
Includes | (3) 18 in Splint |
Material | Cardboard/Foam |
Color | Brown |
Features | All the Cardboard Splints are Tapered for a More Accurate Fit |
Description
Splint Assortment, Usage High, Color Brown, Material Foam/Cardboard, Length 24 in, Width 16 in, Includes (3) 18 in Splint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Five Minute Quick Dry Cleaning Shampoo, 1 gal., PK4 (2036-1)
- FIRST AID ONLY Aluminized Emergency Blanket, 52 in. x 84 in., PK5, 5PK (I800)
- CREST HEALTHCARE HD2 Bed Control, For Joerns Easy Care (BCAJ603)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, High Usage, Brn, Foam, 36" L x 16" W (61036MFF)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 30" L x 18" W (61024M)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material (24-5621-1)
- MCKESSON Left Wrist Splint with Abducted Thumb, Medium (155-81-87315)
- Dick Medical Supply Immobilizers, Splints & Supports