Shop All Splints
Dick Medical Supply
Splint Assortment, Brown, 12" L x 11" W
Mfr # 61012M3P
Zoro # G3938903
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage High
- Material Cardboard/Foam
- Includes (3) 12 in Splint
- Color Brown
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 61012M3P
- Zoro # G3938903
- Country of Origin United States
- Category Splints
Dimensions
Height | 12" |
Width | 11 in |
Length | 12 in |
Details
Item | Splint Assortment |
Usage | High |
Material | Cardboard/Foam |
Includes | (3) 12 in Splint |
Color | Brown |
Features | All the Cardboard Splints are Tapered for a More Accurate Fit |
Description
Splint Assortment, Usage High, Color Brown, Material Foam/Cardboard, Length 12 in, Width 11 in, Includes (3) 12 in Splint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 14 fl oz Liquid Hand Soap Squeeze Bottle (0957-12)
- SMARTHEART Ultra Premium Digital BP Arm Monitor w/ attached Cuff (01-509)
- ECORITE Body Lotion, 30ml Tube with Flip Top Cap, Cucumber and Melon, PK 288 (HA-ER-004)
- ESCALI 562-Lb. Slip-Resistant High Capacity Bathroom Scale (HC225W)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- FIRST AID ONLY Splint, Arm, Red/Gray, Foam (90921)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- Dick Medical Supply Splints