Shop All Transfer Equipment
Dick Medical Supply
Rescue Mat, 18" W x 12" L x 12" H, Orange
Mfr # 30060OR
Zoro # G3939588
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Weight Capacity 1,500 lb
- Width 80 in
- Height 12 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 30060OR
- Zoro # G3939588
- Country of Origin United States
- Category Transfer Equipment
Dimensions
Length | 60 in |
Width | 80 in |
Height | 12 in |
Depth | 8 in |
Details
Item | Rescue Mat |
Weight Capacity | 1,500 lb |
Color | Orange |
Straps Count | 5 |
Standards | FDA |
Handles | Yes |
Material | Vinyl/Nylon |
Strapping Type | Nylon Web |
Description
Rescue Mat, Height 12 in, Length 60 in, Width 80 in, Depth 8 in, Material Vinyl/Nylon, Handles Yes, Color Orange, Straps Count 5, Strapping Type Nylon Web, Weight Capacity 1,500 lb, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Pad, White, 3"L, 3"W (FAE-5013)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24 (5-6600G)
- DEGREE Degree Deodorant Invisible Solid Sport Sheerlilac 2.6 oz., PK12 (25190)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (34071G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (27051G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 60" L, 2" W, Silver (59051SSLCG)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 30" L x 6" H, Wht (53000)
- DICK MEDICAL SUPPLY Gait Belt, 1" W x 1" L x 1" H, Orange (49000OR)
- BRAZOS Walking Stick, Twisted, Sassafras, 58" (602-3000-1319)
- Dick Medical Supply Transfer Equipment