Shop All Transfer Equipment
Dick Medical Supply
Rescue Mat, 15" W x 12" L x 10" H, Orange
Mfr # 30040OR
Zoro # G3939560
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Height 10 in
- Weight Capacity 1,250 lb
- Width 71 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 30040OR
- Zoro # G3939560
- Country of Origin United States
- Category Transfer Equipment
Dimensions
Length | 40 in |
Height | 10 in |
Width | 71 in |
Depth | 6 in |
Details
Item | Rescue Mat |
Weight Capacity | 1,250 lb |
Color | Orange |
Straps Count | 4 |
Strapping Type | Nylon Web |
Handles | Yes |
Standards | FDA |
Material | Vinyl/Nylon |
Description
Rescue Mat, Height 10 in, Length 40 in, Width 71 in, Depth 6 in, Material Vinyl/Nylon, Handles Yes, Color Orange, Straps Count 4, Strapping Type Nylon Web, Weight Capacity 1,250 lb, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Steri-Strip Reinforced Adhesive Skin Closures, 1/4in X 3in, 3/Envelope, R1541 (MMMR1541H)
- DEALMED Abdominal Binder, 3 Panel, 9", Medium, 45" - 60", Ea (781932)
- NORTH AMERICAN RESCUE Responder Compressed Gauze (30-0182)
- AFS Disaster Bag - 8 Handle-Black (Case of 5) (11009)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (37071G)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 30" L x 6" H, Wht (53000)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (34071G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (34051G)
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 60" L, 2" W, Silver (59051SSLCG)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 18" L x 8" H, Org (54000 OR)
- BRAZOS Trekking Pole, Free-Form, Ironwood, 58" (602-3000-1159)
- Dick Medical Supply Transfer Equipment