Shop All Transfer Equipment
Dick Medical Supply
Rescue Mat, 12" W x 12" L x 6" H, Yellow
Mfr # 30070YL
Zoro # G3939481
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 34 in
- Weight Capacity 1,000 lb
- Height 6 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 30070YL
- Zoro # G3939481
- Country of Origin United States
- Category Transfer Equipment
Dimensions
Length | 20 in |
Width | 34 in |
Height | 6 in |
Depth | 4 in |
Details
Item | Rescue Mat |
Weight Capacity | 1,000 lb |
Color | Yellow |
Straps Count | 2 |
Strapping Type | Nylon Web |
Material | Vinyl/Nylon |
Handles | Yes |
Standards | FDA |
Description
Rescue Mat, Height 6 in, Length 20 in, Width 34 in, Depth 4 in, Material Vinyl/Nylon, Handles Yes, Color Yellow, Straps Count 2, Strapping Type Nylon Web, Weight Capacity 1,000 lb, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2358-02)
- BSC PREFERRED Softsoap, 4PK (S-6878)
- SAFETY 1ST Stove Knob Covers Blk5Pk (HS147)
- UNILEVER US Vaseline, JELLY ORIGINAL, 1.75 OZ JAR (31100EA)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 30" L x 6" H, Wht (53000)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (34071G)
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 60" L, 2" W, Silver (59051SSLCG)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (37071G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (34051G)
- SANDEL Transfer Sheet, Orange, 39" L, PK60 (2104)
- Dick Medical Supply Transfer Equipment