Shop All Transfer Equipment
Dick Medical Supply
Rescue Mat, 12" W x 12" L x 6" H, Orange
Mfr # 30020OR
Zoro # G3939518
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Weight Capacity 1,000 lb
- Height 6 in
- Width 70 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 30020OR
- Zoro # G3939518
- Country of Origin United States
- Category Transfer Equipment
Dimensions
Length | 30 in |
Height | 6 in |
Width | 70 in |
Depth | 6 in |
Details
Item | Rescue Mat |
Weight Capacity | 1,000 lb |
Color | Orange |
Straps Count | 4 |
Standards | FDA |
Material | Vinyl/Nylon |
Strapping Type | Nylon Web |
Handles | Yes |
Description
Rescue Mat, Height 6 in, Length 30 in, Width 70 in, Depth 6 in, Material Vinyl/Nylon, Handles Yes, Color Orange, Straps Count 4, Strapping Type Nylon Web, Weight Capacity 1,000 lb, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- TUMS Tums Ultra Strength Peppermint Antacid Chewable 12 Tablets, PK288 (074680D)
- GOJO Hand Soap, Cartridge, Lotion, 800 mL, PK12 (9106-12)
- FIRST AID ONLY SmartCompliance Aspirin Refill, 2/Packet, 10 Packet/Box (FAE-7004)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (34051G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (37071G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 30" L x 6" H, Wht (53000)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (34071G)
- BRAZOS Walking Stick, Safari, Natural Wood, 55" (602-3000-1202)
- Dick Medical Supply Transfer Equipment