Shop All Transfer Equipment
Dick Medical Supply
Rescue Mat, 12" W x 12" L x 4" H, Orange
Mfr # 30001OR
Zoro # G3939527
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Height 4 in
- Width 12 in
- Depth 2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 30001OR
- Zoro # G3939527
- Country of Origin United States
- Category Transfer Equipment
Dimensions
Length | 12 in |
Height | 4 in |
Width | 12 in |
Depth | 2 in |
Details
Item | Rescue Mat Carrying Case |
Color | Orange |
Straps Count | 0 |
Standards | FDA |
Strapping Type | Nylon Web |
Material | Vinyl/Nylon |
Handles | Yes |
Description
Rescue Mat Carrying Case, Height 4 in, Length 12 in, Width 12 in, Depth 2 in, Material Vinyl/Nylon, Handles Yes, Color Orange, Straps Count 0, Strapping Type Nylon Web, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Ibuprofen, Tablet, 200mg, PK100 (80833)
- AEROFORM Conforming Bandage, 4"X4.4yds (AF100)
- COMPULOCKS Space Ipad 10.2 (2019) (102IPDSB)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SAQ-12)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 60" L, 2" W, Silver (59051SSLCG)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (37071G)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 30" L x 6" H, Wht (53000)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (34051G)
- BRAZOS Walking Stick, Safari, Natural Wood, 55" (602-3000-1202)
- Dick Medical Supply Transfer Equipment