No Product Image Available
Dick Medical Supply

Isolation Kit, Biohazard Bag, Red, 7 gal


product price: $8.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Container Type Bag
  • Container Capacity 7 gal
  • Volume Absorbed Per Kit 0 fl oz
  • Static Dissipative No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 12 in x 5 in x 2 in

Details

Item Isolation Kit, Universal
Color Red
Container Type Bag
Container Capacity 7 gal
Volume Absorbed Per Kit 0 fl oz
Static Dissipative No
Container Color Red

Description

Volume Absorbed Per Kit 0 fl oz, Container Type Biohazard Bag, 7 gal Container Capacity, 12 in x 5 in x 2 in Container Size, Red, Sorbents Included None, PPE Included (1) Disposable Gown with Sleeves, (1) Latex Free Gloves, Pair, (1) Nonwoven Head Cover, (1) Nonwoven Shoe Cover, (1) Earloop Face Mask with Eye Shield, Additional Components Included (1) Biohazard Bag, (1) BZK Towelette, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.