Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Head Immobilizer, 12" D x 9" W x 6" H, OR
Mfr # 50104BL
Zoro # G3938221
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Height 6 in
- Width 9 in
- Depth 12 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 50104BL
- Zoro # G3938221
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 12 in |
Height | 6 in |
Width | 9 in |
Depth | 12 in |
Details
Item | Head Immobilizer Pediatric Pillows |
Color | Orange |
Straps Count | 0 |
Material | vinyl |
Description
Head Immobilizer Pediatric Pillows, Depth 12 in, Width 9 in, Height 6 in, Length 12 in, Material Vinyl, Color Orange, Straps Count 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Triple Rotary Head Electric Shaver, Rechargeable and Waterproof, Safe for Wet and Dry Use, Cordless (272837DCS)
- BITE AWAY Bite Relief Device For Variety of Insects (VI00545)
- MANI-KARE Bandages, 87" x 3", Strip, 50 pcs., Blu, PK3 (MK0901)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- DICK MEDICAL SUPPLY Strap, Olive, 9 ft. L x 2-1/2" W x 3" H (11091 OD)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (21031 BK)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (11031 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (47091 YL)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (31172 BL)
- Dick Medical Supply Gurneys & Stretcher Accessories