Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Head Immobilizer, 12" D x 9" W x 6" H, OR
Mfr # 50101
Zoro # G3938197
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Height 6 in
- Width 9 in
- Depth 12 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 50101
- Zoro # G3938197
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 12 in |
Height | 6 in |
Width | 9 in |
Depth | 12 in |
Details
Item | Head Immobilizer Pillows |
Color | Orange |
Straps Count | 0 |
Material | vinyl |
Description
Head Immobilizer Pillows, Depth 12 in, Width 9 in, Height 6 in, Length 12 in, Material Vinyl, Color Orange, Straps Count 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- SPA RITUALS Lotion, 4PK (HA-SPAR-034)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-906)
- EMI Trauma Bag, Nylon, Navy, 20"x12-1/2"x9" (804)
- DICK MEDICAL SUPPLY Strap, Yl, 1 ft. 3" L x 2-1/2" W x 3" H (51000 YL)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- DICK MEDICAL SUPPLY Strap, White, 5 ft. L x 2-1/2" W x 3" H (47152 WH)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (21152 BL)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- Dick Medical Supply Gurneys & Stretcher Accessories