Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Head Immobilizer, 12" D x 9" W x 6" H, OR
Mfr # 50100
Zoro # G3937987
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 9 in
- Height 6 in
- Depth 12 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 50100
- Zoro # G3937987
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 12 in |
Width | 9 in |
Height | 6 in |
Depth | 12 in |
Details
Item | Head Immobilizer |
Color | Orange |
Straps Count | 2 |
Material | vinyl |
Description
Head Immobilizer, Depth 12 in, Width 9 in, Height 6 in, Length 12 in, Material Vinyl, Color Orange, Straps Count 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Flex Fabric Bandages, Knuckle, 1.5 x 3, PK100, 100PK (NON25510)
- DEALMED Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK (782050)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1280)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DICK MEDICAL SUPPLY Strap, Olive, 5 ft. L x 2-1/2" W x 3" H (11152 OD)
- DICK MEDICAL SUPPLY Strap, 7 ft. L x 2-1/2" W x 3" H, PK3 (47172 USA)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50200P)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11061 BK)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31071 BK)
- DICK MEDICAL SUPPLY Strap, White, 5 ft. L x 2-1/2" W x 3" H (47152 WH)
- Dick Medical Supply Gurneys & Stretcher Accessories