Shop All Transfer Equipment
Dick Medical Supply
Gait Belt, 2-1/2" W x 84" L x 2" H
Mfr # 24071G
Zoro # G3939533
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 84 in
- Height 2 in
- Width 2 1/2 in
- Weight Capacity 1,500 lb
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 24071G
- Zoro # G3939533
- Country of Origin United States
- Category Transfer Equipment
Dimensions
Length | 84 in |
Height | 2 in |
Width | 2 1/2 in |
Depth | 3 in |
Details
Item | Gait Belt |
Weight Capacity | 1,500 lb |
Color | Beige |
Straps Count | 1 |
Handles | No |
Material | polypropylene |
Standards | FDA |
Strapping Type | Metal Drop Jaw |
Description
Gait Belt, Height 2 in, Length 84 in, Width 2 1/2 in, Depth 3 in, Material Polypropylene, Handles No, Color Beige, Straps Count 1, Strapping Type Metal Drop Jaw, Weight Capacity 1,500 lb, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Premium Talking Automatic Arm Digital Blood Pressure Monitor (01-521)
- VIVE HEALTH Automatic Night Lights, PK4 (LVA1098PAK4)
- OASIS Sharps Container, 1 Gallon, Each (SHARP-1G)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Black, X-Firm, 4 Ounce (10-1468)
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 60" L, 2" W, Silver (59051SSLCG)
- DICK MEDICAL SUPPLY Gait Belt, 1" W x 1" L x 1" H, Orange (49000OR)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 18" L x 8" H, Org (54000 OR)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (27051G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (34051G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (37071G)
- BRAZOS Derby Walking Cane, Twisted, Hickory, 37" (502-3000-0086)
- Dick Medical Supply Transfer Equipment