Shop All Transfer Equipment
Dick Medical Supply
Gait Belt, 2-1/2" W x 60" L x 2" H
Mfr # 24051G
Zoro # G3939667
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Weight Capacity 1,500 lb
- Width 2 1/2 in
- Height 2 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 24051G
- Zoro # G3939667
- Country of Origin United States
- Category Transfer Equipment
Dimensions
Length | 60 in |
Width | 2 1/2 in |
Height | 2 in |
Depth | 3 in |
Details
Item | Gait Belt |
Weight Capacity | 1,500 lb |
Color | Orange |
Straps Count | 1 |
Strapping Type | Metal Drop Jaw |
Standards | FDA |
Material | polypropylene |
Handles | No |
Description
Gait Belt, Height 2 in, Length 60 in, Width 2 1/2 in, Depth 3 in, Material Polypropylene, Handles No, Color Orange, Straps Count 1, Strapping Type Metal Drop Jaw, Weight Capacity 1,500 lb, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-140-016)
- NORTH AMERICAN RESCUE SRO Crisis Response Kit, Black (85-0417)
- GOTHAM STEEL PAN W/LID CRMC CPR 10""DI (2619)
- DIAL PROFESSIONAL Dial Prof Body/Hair Shampoo, 1Gal, , Peach, PK 4 (DIA03986)
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 60" L, 2" W, Silver (59051SSLCG)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (34071G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (37071G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (27051G)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- BRAZOS Walking Stick, Leather Safari, 58" (602-3000-1171)
- Dick Medical Supply Transfer Equipment