Shop All Steel Toe Boots
Diamondback
Work Boot 6In Suede Lthr 9
Mfr # 1-9
Zoro # G906911841
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamondback
- MFR # 1-9
- Zoro # G906911841
- UPC # 45734632318
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Details
Item | 6 in Work Boot |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 19-D322/XL Great White® 3GX® Dyneema® Diamond Blend Glove, PU Coated, XL (19-D322/XL)
- CAT FOOTWEAR Size 11 Men's 6" Work Boot Steel Work Boot, Black (P89135)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Universal Application (SKA-BKT)
- BRADY Label, White, Labels/Roll: 750 (PTL-39-422)
- DIAMONDBACK Work Boot 6In St Toe Xwide 13 (WSST-13)
- DIAMONDBACK Diamondback 655SS-9 Work Boots, 9, Black, Leather Upper (655SS-9)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- TIMBERLAND PRO 6-Inch Work Boot, W, 5 1/2, Brown, PR (TB153359242)
- DANNER Chelsea Boot, EE, 7, Brown, PR (15484-7EE)
- TIMBERLAND PRO Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- Diamondback Foot Protection