Shop All Cable Protectors
Diamondback
Hose Bridge System, 2-1/8ft L, 16"W, Yellow
Mfr # UHB5060R
Zoro # G201049423
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 0
- Color Yellow
- Length 2 1/8 ft
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamondback
- MFR # UHB5060R
- Zoro # G201049423
- UPC # 812958005460
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 2 1/8 ft |
Width | 16 in |
Cable Protector Height | 6 3/4 in |
Details
Item | Hose Bridge System |
Material | Polyurethane |
Number of Channels | 0 |
Color | Yellow |
Connection Style | Ramp |
Texture | Smooth |
Description
Hose Bridge System, Number of Channels 0, Width 16 in, Cable Protector Height 6 3/4 in, Connection Style Ramp, Length 2 1/8 ft, Color Yellow, Material Polyurethane, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 0.14 Diameter, CL2 (552050407)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 230V AC , In:230V AC (SMX1500LCD)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- SQUARE D MAGNET COIL 110-115V-AC CONTACTOR PARTS AND ACCESSORY (2959-S49-W30B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 30' Long (SF4-30-BLACK)
- ELECTRIDUCT Rubber Speed Hump (SB-ED-20/24)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- ELECTRIDUCT Electriduct Rubber Threshold Ramp (CR-RPS-THR-2.5)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Blue (CC-SC-3-30-BL)
- GLOBAL INDUSTRIAL 39L x 5W x 3/4H Molded Rubber Cable Protector, 2200 lbs Cap., Black (708184BK)
- Diamondback Cable Protectors