Shop All Cable Protectors
Diamondback
Hose Bridge System, 1 Channel, 18-1/4" W
Mfr # UHB5060T
Zoro # G401049421
original price:
$436.99
24% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 1
- Color Yellow
- Max. Cable Dia. 6 1/2 in
- Length 1 7/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamondback
- MFR # UHB5060T
- Zoro # G401049421
- UPC # 812958005477
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 6 1/2 in |
Length | 1 7/16 ft |
Width | 18 1/4 in |
Channel Width | 6 1/2 in |
Cable Protector Channel Height | 6 1/2 in |
Cable Protector Height | 8 1/2 in |
Details
Item | Hose Bridge System |
Material | Polyurethane |
Number of Channels | 1 |
Color | Yellow |
Connection Style | Tunnel |
Texture | Smooth |
Description
Hose Bridge System, Number of Channels 1, Cable Protector Channel Height 6 1/2 in, Channel Width 6 1/2 in, Width 18 1/4 in, Cable Protector Height 8 1/2 in, Connection Style Tunnel, Length 1 7/16 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 6 1/2 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Premium Welding Cable 2/0 Light Green 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC20LTGN10-BKM-EH25)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load (TP-SC24-60N-MPPT)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- KILLARK Bushing, Reducing (R-63)
- HELI-TUBE 1-1/4 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 1/4 UR-50)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 12ft - Brown (D-1-12-BN)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Gray (CC-SC-3-30-GY)
- HELI-TUBE 1/8 In. OD X 50FT Black Nylon Spiral Wrap (HT 1/8 N-B-50)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83H)
- Diamondback Cable Protectors