Shop All Cable Protectors
Diamondback
Hose Bridge System, 1 Channel, 15-3/4" W
Mfr # UHB4045T
Zoro # G701049442
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 1
- Color Yellow
- Max. Cable Dia. 4 1/2 in
- Length 1 7/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamondback
- MFR # UHB4045T
- Zoro # G701049442
- UPC # 812958005439
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 4 1/2 in |
Length | 1 7/16 ft |
Width | 15 3/4 in |
Channel Width | 4 1/2 in |
Cable Protector Channel Height | 4 1/2 in |
Cable Protector Height | 6 in |
Details
Item | Hose Bridge System |
Material | Polyurethane |
Number of Channels | 1 |
Color | Yellow |
Connection Style | Tunnel |
Texture | Smooth |
Description
Hose Bridge System, Number of Channels 1, Cable Protector Channel Height 4 1/2 in, Channel Width 4 1/2 in, Width 15 3/4 in, Cable Protector Height 6 in, Connection Style Tunnel, Length 1 7/16 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 4 1/2 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 0.5 ft. (4975)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, on delay, 24...240V AC DC (RE22R1MAMR)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500 (MVU10-10FLK)
- GE Panel Powr Outlt 50A Rec (U054P)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 6' Long (SF4-6-YELLOW)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn Black (DO-ED-SM-T-RT-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Brown (CC-PL-LG-15-BN)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Brown (D-2-LP-10-BN)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Taupe (CC-SC-4-12-TP)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- Diamondback Cable Protectors