Shop All Cable Protectors
Diamondback
Hose Bridge System, 1 Channel, 14-1/2" W
Mfr # UHB3035T
Zoro # G301049484
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 1
- Color Yellow
- Max. Cable Dia. 3 1/2 in
- Length 1 7/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamondback
- MFR # UHB3035T
- Zoro # G301049484
- UPC # 812958005408
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 1/2 in |
Length | 1 7/16 ft |
Width | 14 1/2 in |
Channel Width | 3 1/2 in |
Cable Protector Channel Height | 3 1/2 in |
Cable Protector Height | 4 3/4 in |
Details
Item | Hose Bridge System |
Material | Polyurethane |
Number of Channels | 1 |
Color | Yellow |
Connection Style | Tunnel |
Texture | Smooth |
Description
Hose Bridge System, Number of Channels 1, Cable Protector Channel Height 3 1/2 in, Channel Width 3 1/2 in, Width 14 1/2 in, Cable Protector Height 4 3/4 in, Connection Style Tunnel, Length 1 7/16 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 3 1/2 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL8432C)
- EATON Circuit Breaker, CL Series 40A, 2 Pole, 120/240V AC (CL240)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- ALLEN TEL Modular Surface Jack, 4-Conductor, Ivory (AT468-4)
- HELI-TUBE 1/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/4 UR-25)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft - Brown (D-22-10-BN)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR5.2)
- ELECTRIDUCT Home and Office 30" Small Drop Over- Black (DO-ED-SM-30-BK)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-BK)
- HELI-TUBE 1/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/8 UR-50)
- Diamondback Cable Protectors