Shop All Cable Protectors
Diamondback
Hose Bridge System, 1 Channel, 13-1/2" W
Mfr # UHB2025T
Zoro # G701049466
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 1
- Color Yellow
- Max. Cable Dia. 3 in
- Length 1 7/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamondback
- MFR # UHB2025T
- Zoro # G701049466
- UPC # 812958005361
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 in |
Length | 1 7/16 ft |
Width | 13 1/2 in |
Channel Width | 3 in |
Cable Protector Channel Height | 3 in |
Cable Protector Height | 4 in |
Details
Item | Hose Bridge System |
Material | Polyurethane |
Number of Channels | 1 |
Color | Yellow |
Connection Style | Tunnel |
Texture | Smooth |
Description
Hose Bridge System, Number of Channels 1, Cable Protector Channel Height 3 in, Channel Width 3 in, Width 13 1/2 in, Cable Protector Height 4 in, Connection Style Tunnel, Length 1 7/16 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 3 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JJN-35)
- GARDNER BENDER Wire Connector, Winged, Tan, PK100 (10-1H1)
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- VESTIL Extruded Alum. Hose/Cable Crossover, 36 (WR-36)
- TELEMECANIQUE SENSORS CANopen preassembled cable, for CANopen bus, 3m, 1 x RJ45, 1 female SUB D 9 (TCSCCN4F3M3T)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPKB-36F/G)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn (Orange) (DO-ED-SM-T-LT-OR)
- GB STAPLE INSUL CABLE 175 (PS-175J)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-2X-135)
- Diamondback Cable Protectors