Shop All Cable Protectors
Diamondback
Hose Bridge System, 1-9/16 ft L, 16" W, Yel
Mfr # UHB4045R
Zoro # G701049480
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 0
- Color Yellow
- Length 1 9/16 ft
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamondback
- MFR # UHB4045R
- Zoro # G701049480
- UPC # 812958005422
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 1 9/16 ft |
Width | 16 in |
Cable Protector Height | 4 1/2 in |
Details
Item | Hose Bridge System |
Material | Polyurethane |
Number of Channels | 0 |
Color | Yellow |
Connection Style | Ramp |
Texture | Smooth |
Description
Hose Bridge System, Number of Channels 0, Width 16 in, Cable Protector Height 4 1/2 in, Connection Style Ramp, Length 1 9/16 ft, Color Yellow, Material Polyurethane, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB2601021)
- RACO Electrical Box, 60 cu in, Gang Box, 3 Gang, Steel, Rectangular (952)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSMN24DA)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Beige (CC-RI-CPL5-BE)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 4" W (SR-WG-400-5-BK)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Blue (CC-SC-4-100-BL)
- CHECKERS Drop Over Cable Protector 1 CH 10.75W, Fastlane, Orange (FL1X4-O)
- HELI-TUBE 3/8 In. OD X 100FT PTFE Spiral Wrap (HT 3/8 T-100)
- Diamondback Cable Protectors