Shop All Cable Protectors
Diamondback
Hose Bridge System, 1-1/8ft L, 16"W, Yellow
Mfr # UHB2025R
Zoro # G401049438
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 0
- Color Yellow
- Length 1 1/8 ft
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamondback
- MFR # UHB2025R
- Zoro # G401049438
- UPC # 812958005354
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 1 1/8 ft |
Width | 16 in |
Cable Protector Height | 3 1/2 in |
Details
Item | Hose Bridge System |
Material | Polyurethane |
Number of Channels | 0 |
Color | Yellow |
Connection Style | Ramp |
Texture | Smooth |
Description
Hose Bridge System, Number of Channels 0, Width 16 in, Cable Protector Height 3 1/2 in, Connection Style Ramp, Length 1 1/8 ft, Color Yellow, Material Polyurethane, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- COLEMAN CABLE Cord Sets 2Ft 18/2 Sm Applianc (0293)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3101-1)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Yellow (WL-SW-HD-100-10-YL)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 5ft- Blue (DRN5.00-5-BL)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Small- Yellow (DO-DT-SM-YL)
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black (FL90RT1X1.5-B)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 25ft - Brown (D-2-LP-25-BN)
- CORDUCT Protectr Elec Cord 5' Br (CDB-5)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- Diamondback Cable Protectors