Shop All Cable Protectors
Diamondback
Hose Bridge System, 1-15/16ft L, 16"W, Org
Mfr # UHB5060TC
Zoro # G001049432
original price:
$324.69
8% off
new price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 0
- Color Orange
- Length 1 5/16 ft
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamondback
- MFR # UHB5060TC
- Zoro # G001049432
- UPC # 812958005484
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 1 5/16 ft |
Width | 16 in |
Cable Protector Height | 7 in |
Details
Item | Hose Bridge System |
Material | Polyurethane |
Number of Channels | 0 |
Color | Orange |
Connection Style | Tunnel |
Texture | Smooth |
Description
Hose Bridge System, Number of Channels 0, Width 16 in, Cable Protector Height 7 in, Connection Style Tunnel, Length 1 5/16 ft, Color Orange, Material Polyurethane, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- CARLING TECHNOLOGIES Rotary Switch, SP4T, 5 Connections (800-5A)
- HALEX 3/8 in. Flexible Metal Conduit FMC Saddle Connectors (06703B)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 100ft- Black (WL-SW-HD-125-100-BK)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips Black 2 pc (SB-ED-NUB-BK)
- D-LINE Cable Tidy Tube, 1.25" Diameter x 43" Long, Black (US/CTT1.1B)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1793-YL)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 50ft- Black (WL-SW-HD-150-50-BK)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ6)
- Diamondback Cable Protectors