Shop All Cable Protectors
Diamondback
Hose Bridge System, 1-15/16ft L, 13-5/8" W
Mfr # UHB4045TC
Zoro # G901049426
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 0
- Color Orange
- Length 1 5/16 ft
- Width 13 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamondback
- MFR # UHB4045TC
- Zoro # G901049426
- UPC # 812958005446
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 1 5/16 ft |
Width | 13 5/8 in |
Cable Protector Height | 4 7/8 in |
Details
Item | Hose Bridge System |
Material | Polyurethane |
Number of Channels | 0 |
Color | Orange |
Connection Style | Tunnel |
Texture | Smooth |
Description
Hose Bridge System, Number of Channels 0, Width 13 5/8 in, Cable Protector Height 4 7/8 in, Connection Style Tunnel, Length 1 5/16 ft, Color Orange, Material Polyurethane, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18-8 AWG, PK50 (30-342)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- GE Miniature Circuit Breaker, THQB Series 50A, 1 Pole, 120/240V AC (THQB1150)
- ELECTRIDUCT Dura Race Carpet Cord Cover (DRN4.00-6-SS)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Taupe (CC-SC-3-3-TP)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1" W (SR-WG-100-5-WT)
- ELECTRIDUCT Home and Office 30" Small Drop Over- Black (DO-ED-SM-30-BK)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Beige (CC-PL-SM-10-BE)
- Diamondback Cable Protectors