Shop All Cable Protectors
Diamondback
Hose Bridge System, 1-15/16ft L, 11-1/8" W
Mfr # UHB2025TC
Zoro # G401049452
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 0
- Color Orange
- Length 1 5/16 ft
- Width 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamondback
- MFR # UHB2025TC
- Zoro # G401049452
- UPC # 812958005378
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 1 5/16 ft |
Width | 11 1/8 in |
Cable Protector Height | 3 5/16 in |
Details
Item | Hose Bridge System |
Material | Polyurethane |
Number of Channels | 0 |
Color | Orange |
Connection Style | Tunnel |
Texture | Smooth |
Description
Hose Bridge System, Number of Channels 0, Width 11 1/8 in, Cable Protector Height 3 5/16 in, Connection Style Tunnel, Length 1 5/16 ft, Color Orange, Material Polyurethane, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120V AC (QOB220SWN)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-A4-K1)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- HELI-TUBE 1/4 In. OD X 25FT Spiral Wrap Orange UV Resistant Polyethylene (HT 1/4 C OR UV-25)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- UT WIRE Cord Protector and Concealer, 2.6" x 5 ft, Beige (UTW-CP501-BG)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Yellow (CC-SC-3-30-YL)
- Diamondback Cable Protectors