Shop All Core Drill Bits
Diamond Vantage
Wet Presstress Concrete Core Bit
Mfr # P01516HWZGH
Zoro # G401212672
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond
- Overall Length 15 1/2 in
- Wet or Dry Application Wet
- Primary Material Application Concrete, Rebar
- Core Body Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Vantage
- MFR # P01516HWZGH
- Zoro # G401212672
- UPC # 848658009897
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Overall Length | 15 1/2 in |
Core Body Length | 14 in |
Maximum Drilling Depth | 14 in |
Shank Thread Size | 5/8"-11 |
Shank Diameter | 5/8 in |
Shank Hex Size | 55/64 in |
Core Diameter | 1 1/2 in |
Details
Item | Wet Presstress Concrete Core Bit |
Core Bit Cutter Material | Diamond |
Wet or Dry Application | Wet |
Primary Material Application | Concrete, Rebar |
Centering Bit Included | No |
Shank Included | No |
Connection Type | Permanent |
Shank Type - Machining | Straight |
Centering Bit Required | No |
For Tool Type | Core Rig Drill |
Cutting Tip Form | Rectangular Shaped Segments |
Sub Brand | X301 ZZ Turbo |
Decimal Equivalent | 1.5 |
Description
Wet Presstress Concrete Core Bit, Wet, 1 1/2 in, 15 1/2 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Shank Hex Size 55/64 in, Straight, Core Body Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- MIDWEST TOOL & CUTLERY Repl Blades For M1200 (MWT-1200R)
- GEARWRENCH 56 Piece 3/8" Drive 6 Point 120XP™ Standard & Deep SAE/Metric Mechanics Tool Set (80550P)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25X-5PK)
- DIAMOND VANTAGE Core Bit, 10 x 1-1/4-7 in (10018JWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 3 x 5/8-11 in (03012H2DZGH)
- DIAMOND VANTAGE Core Bit, 1-1/4 x 1-1/4-7 in (01212JWZGH)
- DIAMOND VANTAGE Wet Concrete Core Bit (02512HWKH)
- DIAMOND VANTAGE Wet Concrete Core Bit (01312HWKH)
- DIAMOND VANTAGE Core Bit, Dry, 6 x 5/8-11 in (06012H2DZGH)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- Diamond Vantage Core Drill Bits