Shop All Core Drill Bits
Diamond Vantage
Wet Concrete Core Bit
Mfr # 01312HWKH
Zoro # G201209797
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond
- Overall Length 15 3/4 in
- Wet or Dry Application Wet
- Centering Bit Required No
- Core Body Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 01312HWKH
- Zoro # G201209797
- UPC # 848658009804
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 15 3/4 in |
Core Body Length | 14 in |
Maximum Drilling Depth | 14 in |
Shank Hex Size | 55/64 in |
Shank Diameter | 5/8 in |
Shank Thread Size | 5/8"-11 |
Core Diameter | 1 3/8 in |
Details
Item | Wet Concrete Core Bit |
Core Bit Cutter Material | Diamond |
Wet or Dry Application | Wet |
Centering Bit Required | No |
Centering Bit Included | No |
Connection Type | Permanent |
Cutting Tip Form | Rectangular Shaped Segments |
Shank Type - Machining | Straight |
Primary Material Application | Brick, Concrete, Masonry |
Shank Included | No |
Sub Brand | X302 Crown |
For Tool Type | Core Rig Drill |
Decimal Equivalent | 1.375 |
Description
Wet Concrete Core Bit, Wet, 1 3/8 in, 15 3/4 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Shank Hex Size 55/64 in, Straight, Core Body Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- WESTWARD Folding Rule, 72 in., Standard (30PC14)
- CLEVELAND Countersink, 1-5/8 L, Cobalt Steel (C94567)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM R-Red (HIDHM R)
- DIAMOND VANTAGE Core Bit, 3 x 1-1/4-7 in (03014JWZGH)
- DIAMOND VANTAGE Core Bit, 8 in. (08016JWHX2)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. (02214JWHAX2)
- DIAMOND VANTAGE Core Bit, Dry, 5 x 5/8-11 in (05012H2DZGH)
- DIAMOND VANTAGE Core Bit, 1-1/4 x 1-1/4-7 in (01212JWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 4 x 5/8-11 in (04012H2DZGH)
- MILWAUKEE TOOL 4-1/4" Diamond Premium Wet Core Bit (48-17-3042)
- Diamond Vantage Drill Bits