Shop All Core Drill Bits
Diamond Vantage
Wet Concrete Core Bit
Mfr # 00612HWKH
Zoro # G001209553
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond
- Overall Length 15 3/4 in
- Wet or Dry Application Wet
- For Tool Type Core Rig Drill
- Shank Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 00612HWKH
- Zoro # G001209553
- UPC # 848658007671
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Overall Length | 15 3/4 in |
Shank Thread Size | 5/8"-11 |
Shank Hex Size | 55/64 in |
Shank Diameter | 5/8 in |
Maximum Drilling Depth | 14 in |
Core Body Length | 14 in |
Core Diameter | 5/8 in |
Details
Item | Wet Concrete Core Bit |
Core Bit Cutter Material | Diamond |
Wet or Dry Application | Wet |
For Tool Type | Core Rig Drill |
Centering Bit Required | No |
Connection Type | Permanent |
Sub Brand | X302 Crown |
Shank Included | No |
Cutting Tip Form | Rectangular Shaped Segments |
Primary Material Application | Brick, Concrete, Masonry |
Shank Type - Machining | Straight |
Centering Bit Included | No |
Decimal Equivalent | 0.625 |
Description
Wet Concrete Core Bit, Wet, 5/8 in, 15 3/4 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Shank Hex Size 55/64 in, Straight, Core Body Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86335)
- TESA BROWN & SHARPE Combination Square, Sq. Center Head, 12 (599-401-1204)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11658)
- DIAMOND VANTAGE Core Bit, 4-1/2 x 1-1/4-7 in (04514JWZGH)
- DIAMOND VANTAGE Core Bit, 2-1/4 x 1-1/4-7 in (02214JWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- DIAMOND VANTAGE Core Bit, 1 x 5/8-11 in (01012HWZGH)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- DIAMOND VANTAGE Core Bit, 2 in. L., 5/8-11 Thread (S-02012HDSBSLX4)
- MILWAUKEE TOOL 5 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5438)
- Diamond Vantage Core Drill Bits