Shop All Core Drill Bits
Diamond Vantage
Wet Asphalt Core Bit
Mfr # 05014JWHAX2
Zoro # G201059576
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond
- Overall Length 16 3/4 in
- Wet or Dry Application Wet
- Primary Material Application Asphalt, Concrete
- Shank Thread Size 1 1/4"-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 05014JWHAX2
- Zoro # G201059576
- UPC # 848658010107
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Overall Length | 16 3/4 in |
Shank Thread Size | 1 1/4"-7 |
Shank Diameter | 1 1/4 in |
Maximum Drilling Depth | 14 in |
Shank Hex Size | 1 7/8 in |
Core Body Length | 14 in |
Core Diameter | 5 in |
Details
Item | Wet Asphalt Core Bit |
Core Bit Cutter Material | Diamond |
Wet or Dry Application | Wet |
Primary Material Application | Asphalt, Concrete |
Sub Brand | X306 |
Shank Included | No |
Centering Bit Required | No |
Centering Bit Included | No |
Cutting Tip Form | Rectangular Shaped Segments |
Connection Type | Permanent |
Shank Type - Machining | Straight |
For Tool Type | Core Rig Drill |
Decimal Equivalent | 5 |
Description
Wet Asphalt Core Bit, Wet, 5 in, 16 3/4 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 7/8 in, Straight, Core Body Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 15-430 Wizardsquareueegee, 12" (15-430)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- IRWIN TAP BOTTOM 6MM - 1.00 HCS (HN1827)
- MIRKA Self-Vacuum Sander, 6", 5mm Orbit (MR-6SGV)
- DIAMOND VANTAGE Core Bit, Dry, 2-1/2 x 5/8-11 in (02512HDZGH)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 3 in. L., 5/8-11 Thread (S-03012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 4-1/4 in. (04214JWHX2)
- DIAMOND VANTAGE Core Bit, 5-1/2 x 1-1/4-7 in (05514JWZGH)
- DIAMOND VANTAGE Core Bit, 8 x 1-1/4-7 in (08016JWZGH)
- PARAGON DIAMOND TOOLS 1'' x 24'' Tube Length Wet Core Bit (CBW-1-24)
- Diamond Vantage Drill Bits