Shop All Diamond Grinding Wheels
Diamond Vantage
Segment Cup Wheel, 7 In.Dia, Coarse Grit
Mfr # S-07HDZGX3-C
Zoro # G7468097
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Turbo
- Abrasive Wheel Diameter 7 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Max. RPM 8,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # S-07HDZGX3-C
- Zoro # G7468097
- UPC # 848658006193
- Country of Origin Indonesia
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Item | Segment Cup Grinding Wheel |
Wheel Type | Turbo |
Abrasive Material | Diamond |
Max. RPM | 8,500 RPM |
Number of Segments | 40 |
Application | Stone |
Compatible Tool Type | Angle Grinder, Cup Grinder |
Grade | Coarse |
Maximum Operating Speed | 8,500 RPM |
Connector Type | Threaded Hole |
Series | Blue Cup |
Segment Design | Turbo |
Primary Material Applicationn | Natural Stone |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Cup Grinder, Primary Material Applicationn Natural Stone, Grade Coarse, Number of Segments 40, Overall Diameter 7 in, Segment Design Turbo, Maximum Operating Speed 8,500 RPM, Series Blue Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7100141687)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940147)
- VSM Abrasive Belt, 100 Grt, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 100 Grit, Fine, Ceramic, XK870X, Red (307833)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (69855)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 14, 4 in (04HDDGDX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDDX1)
- DIAMOND VANTAGE Segment Cup Wheel, 6 in.dia., Coarse Grit (S-06HDZGX3-C)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Course Grit (S-05HDZGX3-C)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4-1/2 in (45HDDDX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDGSX1)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 120, 6A2C (69014191860)
- Diamond Vantage Diamond Grinding Wheels