Shop All Diamond Grinding Wheels
Diamond Vantage
Segment Cup Wheel, 6 in.dia., Coarse Grit
Mfr # S-06HDZGX3-C
Zoro # G8500877
original price:
$134.03
9% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Turbo
- Abrasive Wheel Diameter 6 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Max. RPM 10,350 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # S-06HDZGX3-C
- Zoro # G8500877
- UPC # 848658006162
- Country of Origin Indonesia
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 6 in |
Connector Size | 5/8"-11 |
Details
Item | Segment Cup Grinding Wheel |
Wheel Type | Turbo |
Abrasive Material | Diamond |
Max. RPM | 10,350 RPM |
Number of Segments | 36 |
Application | Stone |
Maximum Operating Speed | 10,350 RPM |
Primary Material Applicationn | Natural Stone |
Connector Type | Threaded Hole |
Segment Design | Turbo |
Series | Blue Cup |
Compatible Tool Type | Angle Grinder, Cup Grinder |
Grade | Coarse |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Cup Grinder, Primary Material Applicationn Natural Stone, Grade Coarse, Number of Segments 36, Overall Diameter 6 in, Segment Design Turbo, Maximum Operating Speed 10,350 RPM, Series Blue Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Jepuflex Antistatic 3" X 75' Grip P120 (44-325-120)
- WEILER 4" Back-up Pad for Resin Fiber Disc 5/8"-11 UNC Nut (59605)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002075)
- PFERD 3" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82911)
- DIAMOND VANTAGE CutOff Wheel, 7"x1/2"x5/8", 8725rpm, PK5 (DXE0130P0706U)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Course Grit (S-05HDZGX3-C)
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Fine Grit (S-04HDZGX3-F)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 9, 4-1/2 in (45HDDGSX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDDX1)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 120, 6A2C (69014192786)
- Diamond Vantage Diamond Grinding Wheels