Shop All Diamond Grinding Wheels
Diamond Vantage
Segment Cup Wheel, 5 in.dia., Fine Grit
Mfr # S-05HDZGX3-F
Zoro # G8500861
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Turbo
- Abrasive Wheel Diameter 5 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Number of Segments 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # S-05HDZGX3-F
- Zoro # G8500861
- UPC # 848658005035
- Country of Origin Indonesia
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Item | Segment Cup Grinding Wheel |
Wheel Type | Turbo |
Abrasive Material | Diamond |
Number of Segments | 30 |
Max. RPM | 12,200 RPM |
Application | Stone |
Series | Blue Cup |
Grade | Fine |
Compatible Tool Type | Angle Grinder, Cup Grinder |
Primary Material Applicationn | Natural Stone |
Segment Design | Turbo |
Connector Type | Threaded Hole |
Maximum Operating Speed | 12,200 RPM |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Cup Grinder, Primary Material Applicationn Natural Stone, Grade Fine, Number of Segments 30, Overall Diameter 5 in, Segment Design Turbo, Maximum Operating Speed 12,200 RPM, Series Blue Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, Med, P80G, PK100 (66261131566)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 5/8" x 9/16" x 1/4" Shank - SD-6 (24595)
- WEILER Flap Disc, 4-1/2inx36Grit, 5/8-11,13000RPM (98904)
- MERIT Quick Change Disc, AlO, 3in, 240G, TP, PK50 (69957399795)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDSX1)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- DIAMOND VANTAGE Segment Cup Wheel, 6 in.dia., Coarse Grit (S-06HDZGX3-C)
- DIAMOND VANTAGE Grinding Wheel, 4-1/2In, 24, Depressed Ctr (DXA2920P45H)
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Fine Grit (S-04HDZGX3-F)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDSX1)
- BOSCH Segment Cup Grinding Wheel, Turbo, Diamond (DC530SG)
- Diamond Vantage Diamond Grinding Wheels