Shop All Diamond Grinding Wheels
Diamond Vantage
Segment Cup Wheel, 4 in.dia., Medium Grit
Mfr # S-04HDZGX3-M
Zoro # G7547197
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Turbo
- Abrasive Wheel Diameter 4 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Max. RPM 13,700 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # S-04HDZGX3-M
- Zoro # G7547197
- UPC # 848658006155
- Country of Origin Indonesia
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 in |
Details
Item | Segment Cup Grinding Wheel |
Wheel Type | Turbo |
Abrasive Material | Diamond |
Max. RPM | 13,700 RPM |
Number of Segments | 24 |
Application | Stone |
Grade | Medium |
Series | Blue Cup |
Compatible Tool Type | Angle Grinder, Cup Grinder |
Segment Design | Turbo |
Primary Material Applicationn | Natural Stone |
Connector Type | Threaded Hole |
Maximum Operating Speed | 13,700 RPM |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Cup Grinder, Primary Material Applicationn Natural Stone, Grade Medium, Number of Segments 24, Overall Diameter 4 in, Segment Design Turbo, Maximum Operating Speed 13,700 RPM, Series Blue Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES/ST GOBAIN 2Pk 3X21 120G Sand Belt (07660702240)
- ALI 7011GA GATOR 3X21 AO BELT 80, 5PK (7011)
- NORTON ABRASIVES Grinding Wheel, 10 in. Dia, AO, 46 G, Brown (66253116274)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60663)
- DIAMOND VANTAGE Grinding Wheel, 4-1/2In, 24, Depressed Ctr (DXA2920P45H)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDGDX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4 in (04HDDDX1)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4-1/2 in (45HDDDX1)
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Fine Grit (S-04HDZGX3-F)
- TOOL ROOM SUPERABRASIVE Toolroom Wheel 5x1-3/4x1-1/4 D120, 11V9 (34154856)
- Diamond Vantage Diamond Grinding Wheels