Shop All Sander Polisher Accessories
Diamond Vantage
Premium Polishing Pad, Black, 800 Grit
Mfr # S-4WBP-B
Zoro # G4921077
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Color Black
- Dia. (In.) 4
- Includes (1) Polishing Pad, Loop Disc
- Works With Hand Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Vantage
- MFR # S-4WBP-B
- Zoro # G4921077
- UPC # 848658002379
- Country of Origin Korea, Republic of
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 4 |
Diameter | 4 in |
Overall Dia. | 4 in |
Details
Material | Resin |
Color | Black |
Includes | (1) Polishing Pad, Loop Disc |
Works With | Hand Grinder |
Item | Polishing Pad |
Application | Engineered Stone, Granite |
Attachment Type | Hook-and-Loop |
Description
Polishing Pad, Overall Dia. 4 in, Connector Type Hook-and-Loop, Color Black, Connector Size Not Applicable, Material Resin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 6 Piece Economy Finish Pilot Punch Set (62250)
- BLACK & DECKER Cord and Plug, 8 Ft. (330072-98)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (415155)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 50 Grit (S-4WPP-50)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- DIAMOND VANTAGE Polishing Pad, 4 In. Dia., 100 Grit (S-4WPP-100)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 1500 Grit (S-4WPP-1500)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 3000 Grit (S-4WPP-3000)
- DIAMOND VANTAGE Backup Pad, 4 In., Resin (S-4BP)
- CS UNITEC Zirconium Grinding Belt Sleeve, 80 Grit (42080)
- Diamond Vantage Sander Polisher Accessories