Shop All Sander Polisher Accessories
Diamond Vantage
Premium Polishing Pad, 3000 Grit
Mfr # S-4WPPX-3000
Zoro # G4921086
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin
- Dia. (In.) 4
- Application Engineered Stone, Granite
- Works With Hand Grinder
- Includes (1) Polishing Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # S-4WPPX-3000
- Zoro # G4921086
- UPC # 848658002386
- Country of Origin Korea, Republic of
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 4 |
Overall Dia. | 4 in |
Details
Material | Resin |
Item | Polishing Pad |
Application | Engineered Stone, Granite |
Works With | Hand Grinder |
Includes | (1) Polishing Pad |
Attachment Type | Hook-and-Loop |
Overall Thickness | 5/8 in |
Description
Polishing Pad, Overall Dia. 4 in, Overall Thickness 5/8 in, Connector Type Hook-and-Loop, Connector Size Not Applicable, Material Resin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #1 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ1-25)
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0531)
- IRWIN Auger Bits (49907)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 1500 Grit (S-4WPP-1500)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 800 Grit (S-4WPP-800)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 50 Grit (S-4WPP-50)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 200 Grit (S-4WPP-200)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- DIAMOND VANTAGE Polishing Pad, 4 In. Dia., 100 Grit (S-4WPP-100)
- SPECIALTY DIAMOND 6 Inch 60 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD660)
- Diamond Vantage Sanders & Accessories