Shop All Sander Polisher Accessories
Diamond Vantage
Polishing Pad, 4 in. Dia., 200 Grit
Mfr # S-4WPP-200
Zoro # G7490077
original price:
$16.25
32% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin
- Includes Polishing Pad
- Application Stone
- Type Standard
- Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # S-4WPP-200
- Zoro # G7490077
- UPC # 848658003642
- Country of Origin China
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 4" |
Overall Dia. | 4 in |
Details
Material | Resin |
Includes | Polishing Pad |
Application | Stone |
Item | Polishing Pad |
Type | Standard |
Works With | Grinder, 200 Grit |
Grit | 200 |
For Use With | 200 Grit |
Abrasive Grit | 200 |
Attachment Type | Hook-and-Loop |
Overall Thickness | 3 mm |
Primary Material Application | Concrete |
Description
Polishing Pad, Overall Dia. 4 in, Overall Thickness 3 mm, Grit 200, Primary Material Application Concrete, Connector Type Hook-and-Loop, Connector Size Not Applicable, Material Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 25' Magnetic Savage® GripLine Tape Measure (SVGL25M1)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- MILWAUKEE TOOL Inner Disc Flange (43-34-0935)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 21 TPI 5 pk (DJT121AF5)
- DIAMOND VANTAGE Polishing Pad, 4 In. Dia., 100 Grit (S-4WPP-100)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 1500 Grit (S-4WPP-1500)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 3000 Grit (S-4WPP-3000)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 50 Grit (S-4WPP-50)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 800 Grit (S-4WPP-800)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 2 (33042)
- Diamond Vantage Sander Polisher Accessories