Shop All Diamond Grinding Wheels
Diamond Vantage
Grinding Wheel, Cup, No. Seg. 18, 4-1/2 in
Mfr # 45HDDGDX1
Zoro # G5237644
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Cup
- Abrasive Wheel Diameter 4 1/2 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Number of Segments 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 45HDDGDX1
- Zoro # G5237644
- UPC # 848658001440
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 5 mm |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Item | Segment Cup Grinding Wheel |
Wheel Type | Cup |
Abrasive Material | Diamond |
Number of Segments | 18 |
Max. RPM | 13,300 RPM |
Application | Concrete |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder, Concrete Planer, Cup Grinder |
Series | X100 |
Maximum Operating Speed | 13,300 RPM |
Segment Design | Turbo |
Primary Material Applicationn | Concrete, Masonry |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Applicationn Concrete, Masonry, Number of Segments 18, Overall Diameter 4 1/2 in, Segment Design Turbo, Maximum Operating Speed 13,300 RPM, Series X100, Abrasive Depth 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 24 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 24 Grit, Extra Coarse, KK711X (88507)
- 3M Sanding Sheet, 11x9 In, 150 G, AlO, PK250 (7000000357)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 320 Grit (05539520333)
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515862)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDGSX1)
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Coarse Grit (S-04HDZGX3-C)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDGDX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4-1/2 in (45HDDDX1)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Medium Grit (S-05HDZGX3-M)
- DIAMOND VANTAGE Grinding Disc, 4-1/2In, 36, Hard Facing (DXA0125P4525IH)
- H & H INDUSTRIAL PRODUCTS 1/2 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0094)
- Diamond Vantage Diamond Grinding Wheels