Shop All Diamond Grinding Wheels
Diamond Vantage
Grinding Wheel, Cup, No. Seg. 16, 4 in
Mfr # 04HDDDX1
Zoro # G5237653
original price:
$60.04
7% off
new price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Cup
- Abrasive Wheel Diameter 4 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 04HDDDX1
- Zoro # G5237653
- UPC # 848658000184
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 5 mm |
Cutting Depth | 1" |
Blade Dia. | 4" |
Overall Diameter | 4 in |
Connector Size | 5/8"-11 |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Applicationn Concrete, Masonry, Number of Segments 16, Overall Diameter 4 in, Segment Design Double Row, Maximum Operating Speed 15,000 RPM, Series X100, Abrasive Depth 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M File Belt, 3/5" x 13", 60 Grade, PK50 (33439)
- DIABLO Detail Sanding Sheets, Coarse 80G, PK5 (DCTDET080H05G)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 40gr (15Q454)
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-25)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4-1/2 in (45HDDSX1)
- DIAMOND VANTAGE Segment Cup Wheel, 7 in.dia., Medium Grit (S-07HDZGX3-M)
- DIAMOND VANTAGE Segment Cup Wheel, 6 in.dia., Coarse Grit (S-06HDZGX3-C)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Course Grit (S-05HDZGX3-C)
- DIAMOND VANTAGE CutOff Wheel, 7"x1/2"x5/8", 8725rpm, PK5 (DXE0130P0706U)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 14, 4 in (04HDDGDX1)
- LENOX Angle Grinder/Saw Blade, 7"x.060"x7/8" (1972924)
- Diamond Vantage Diamond Grinding Wheels