Shop All Diamond Grinding Wheels
Diamond Vantage
Grinding Wheel, Cup, No. Seg. 14, 4 in
Mfr # 04HDDGDX1
Zoro # G5237671
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Cup
- Abrasive Wheel Diameter 4 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 04HDDGDX1
- Zoro # G5237671
- UPC # 848658000054
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 5 mm |
Overall Diameter | 4 in |
Connector Size | 5/8"-11 |
Details
Item | Segment Cup Grinding Wheel |
Wheel Type | Cup |
Abrasive Material | Diamond |
Max. RPM | 15,000 RPM |
Number of Segments | 14 |
Application | Concrete |
Series | X100 |
Compatible Tool Type | Angle Grinder, Concrete Planer, Cup Grinder |
Primary Material Applicationn | Concrete, Masonry |
Maximum Operating Speed | 15,000 RPM |
Segment Design | Turbo |
Connector Type | Threaded Hole |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Applicationn Concrete, Masonry, Number of Segments 14, Overall Diameter 4 in, Segment Design Turbo, Maximum Operating Speed 15,000 RPM, Series X100, Abrasive Depth 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/2" x 7/16" x 1/4" Shank - SD-5 (24585)
- MIRKA Abranet Ace 3"X4" Grip P600 (AC-129-600)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- DIAMOND VANTAGE CutOff Whl, 4-1/2"x1/2"x7/8", 13600rpm, PK5 (DXE0130P4505C)
- DIAMOND VANTAGE Segment Cup Wheel, 7 in.dia., Medium Grit (S-07HDZGX3-M)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4-1/2 in (45HDDSX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDGSX1)
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Fine Grit (S-04HDZGX3-F)
- DIAMOND VANTAGE Grinding Wheel, 4In, 24, Depressed Center (DXA2920P04A)
- LENOX Angle Grinder Blade, 5"x.050"x7/8" (1972922)
- Diamond Vantage Diamond Grinding Wheels