Shop All Diamond Grinding Wheels
Diamond Vantage
Grinding Wheel, 9In, 24, Depressed Center
Mfr # DXA2920P09H
Zoro # G4615825
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 29
- Wheel Type Type 29
- Abrasive Wheel Diameter 9 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # DXA2920P09H
- Zoro # G4615825
- UPC # 848658002553
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 9 in |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 29 |
Wheel Type | Type 29 |
Thickness | 1/4 in |
Abrasive Material | Diamond |
Abrasive Grit | 24 |
Max. RPM | 6,600 RPM |
Specification | Type 29 |
Bond Type | BSL |
Maximum Operating Speed | 6,600 RPM |
Overall Thickness | 1/4 in |
Series | DiamondX |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Cast Iron, Ceramic, Stainless Steel, Steel |
Connector Type | Threaded Hole |
Grit | 24 |
Description
Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Compatible Tool Type Angle Grinder, Primary Material Applicationn Cast Iron, Ceramic, Stainless Steel, Steel, Overall Diameter 9 in, Overall Thickness 1/4 in, Series DiamondX, Specification Type 29, Wheel Type Type 29, Maximum Operating Speed 6,600 RPM, Bond Type BSL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 180 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P180-FSx50)
- CLESCO SS-012012-080A Spiral Coated Abrasive Sanding Sleeve (SS-012012-080A)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 8" dia., 2" W (7010365350)
- DIABLO Detail Sanding Sheets, Coarse 80G, PK5 (DCTDET080H05G)
- DIAMOND VANTAGE Grinding Disc, 4-1/2In, 36, Hard Facing (DXA0125P4525IH)
- DIAMOND VANTAGE Segment Cup Wheel, 6 In.Dia, Course Grit (S-06HDZFGX3)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDSX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDGSX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 9, 4-1/2 in (45HDDGSX1)
- DIAMOND VANTAGE CutOff Wheel, 7"x1/2"x5/8", 8725rpm, PK5 (DXE0130P0706U)
- DEWALT 4-1/2" double row diamond cup grinding wheel blister (DW4774)
- Diamond Vantage Diamond Grinding Wheels