Shop All Diamond Grinding Wheels
Diamond Vantage
Grinding Wheel, 7In, 24, Depressed Center
Mfr # DXA2920P07H
Zoro # G4582846
original price:
$232.34
13% off
new price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 29
- Wheel Type Type 29
- Abrasive Wheel Diameter 7 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # DXA2920P07H
- Zoro # G4582846
- UPC # 848658002560
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 29 |
Wheel Type | Type 29 |
Thickness | 1/4 in |
Abrasive Material | Diamond |
Abrasive Grit | 24 |
Max. RPM | 8,600 RPM |
Specification | Type 29 |
Bond Type | BSL |
Connector Type | Threaded Hole |
Series | DiamondX |
Maximum Operating Speed | 8,600 RPM |
Overall Thickness | 1/4 in |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Cast Iron, Ceramic, Stainless Steel, Steel |
Grit | 24 |
Description
Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Compatible Tool Type Angle Grinder, Primary Material Applicationn Cast Iron, Ceramic, Stainless Steel, Steel, Overall Diameter 7 in, Overall Thickness 1/4 in, Series DiamondX, Specification Type 29, Wheel Type Type 29, Maximum Operating Speed 8,600 RPM, Bond Type BSL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Bosch 2610955945 / RS034 (RSP42)
- SMITHS 4Oz. Premium Honing Solution (HON1)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (31404)
- METABO Cutting Wheel, 6 x 0.040 x 3/8, A60T TY (655999000)
- DIAMOND VANTAGE Depressed Center Wheel, T29, 4-1/2 In (DXA2930P45H)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDGSX1)
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Coarse Grit (S-04HDZGX3-C)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 18, 4-1/2 in (45HDDGDX1)
- DIAMOND VANTAGE Grinding Wheel, 5In, 24, Depressed Center (DXA2920P05H)
- DIAMOND VANTAGE Segment Cup Wheel, 6 In.Dia, Course Grit (S-06HDZFGX3)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 220, 6A2C (69014191623)
- Diamond Vantage Diamond Grinding Wheels