Shop All Diamond Grinding Wheels
Diamond Vantage
Grinding Wheel, 5In, 24, Depressed Center
Mfr # DXA2920P05H
Zoro # G4522795
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 29
- Wheel Type Type 29
- Abrasive Wheel Diameter 5 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # DXA2920P05H
- Zoro # G4522795
- UPC # 848658002850
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 29 |
Wheel Type | Type 29 |
Thickness | 1/4 in |
Abrasive Material | Diamond |
Abrasive Grit | 24 |
Max. RPM | 12,225 RPM |
Specification | Type 29 |
Bond Type | BSL |
Series | DiamondX |
Overall Thickness | 1/4 in |
Connector Type | Threaded Hole |
Maximum Operating Speed | 12,225 RPM |
Compatible Tool Type | Angle Grinder |
Grit | 24 |
Primary Material Applicationn | Cast Iron, Ceramic, Stainless Steel, Steel |
Description
Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Compatible Tool Type Angle Grinder, Primary Material Applicationn Cast Iron, Ceramic, Stainless Steel, Steel, Overall Diameter 5 in, Overall Thickness 1/4 in, Series DiamondX, Specification Type 29, Wheel Type Type 29, Maximum Operating Speed 12,225 RPM, Bond Type BSL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (11235)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58305)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Blaze (77696090151)
- DIABLO PSA Sanding Disc, 5", 60G, PK50 (DCD050060P50G)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Fine Grit (S-04HDZGX3-F)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4-1/2 in (45HDDSX1)
- DIAMOND VANTAGE Segment Cup Wheel, 7 in.dia., Medium Grit (S-07HDZGX3-M)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDGDX1)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Course Grit (S-05HDZGX3-C)
- TOOL ROOM SUPERABRASIVE Sharpening Wheel 6x3/4x1-1/4 D100, 6A2C (34153671)
- Diamond Vantage Diamond Grinding Wheels