Shop All Floor Grinders & Accessories
Diamond Vantage
Grinding Head, 10 Segment, Med Bond, 10 In
Mfr # DVCCM1001
Zoro # G4920991
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single, and Dual Head Grinder
- Dia. (In.) 10 in
- Includes 10 Segments
- Max. RPM 980 RPM
- Application For Grinding Concrete/concrete Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Vantage
- MFR # DVCCM1001
- Zoro # G4920991
- UPC # 848658001754
- Country of Origin Korea, Republic of
- Category Floor Grinders & Accessories
Dimensions
Dia. (In.) | 10 in |
Disc Dia. (In.) | 10 in |
Disc Diameter | 10 in |
Details
Item | Floor Grinder Accessories |
For Use With | Single, and Dual Head Grinder |
Includes | 10 Segments |
Max. RPM | 980 RPM |
Application | For Grinding Concrete/concrete Floors |
Number of Pieces | 1 |
Grit | 50 |
Product Type | Grinding Head |
Number of Segments | 10 |
Maximum Speed | 980 RPM |
Optimal Performance for Material | Concrete |
Bond Hardness | Medium |
Material Application | Block, Brick, Concrete |
Optimal Floor Type | Concrete |
Abrasive Grit | 50 |
Cutting Edge Shape | Round |
Description
Floor Grinder Accessories, Material Application Block, Brick, Concrete, Optimal Performance for Material Concrete, Product Type Grinding Head, For Use With Single, and Dual Head Grinder, Disc Diameter 10 in, Number of Segments 10, Abrasive Grit 50, Color Silver, Rotation Clockwise, Maximum Speed 980 RPM, Cutting Edge Shape Round, Application Concrete Floor Grinding, Bond Hardness Medium, Includes (10) Segments, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X.5)
- WIHA 3/8" Drive Socket Set Metric 16 Pieces 8 mm to 20 mm , Chrome (30192)
- DRILL AMERICA 1/4 in HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/4)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- DIAMOND VANTAGE Grinding Head, 20 Segment, Hard Bond, 10 In (DVCCM2002)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- HUSQVARNA Double Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1415 D)
- HUSQVARNA Corded Floor Grinder (PG 450)
- DIAMABRUSH Polishing Replacement Kit, 6in., Gold, PK44 (ZPOBLD50R44)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- Diamond Vantage Floor Grinders & Accessories