Shop All Diamond Grinding Wheels
Diamond Vantage
Grinding Disc, 7In, 36, Grinding Disc
Mfr # DXA0125P0725IH
Zoro # G4573152
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Wheel Type Type 1
- Abrasive Wheel Diameter 7 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Vantage
- MFR # DXA0125P0725IH
- Zoro # G4573152
- UPC # 848658002874
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 1 |
Wheel Type | Type 1 |
Thickness | 1/4 in |
Abrasive Material | Diamond |
Abrasive Grit | 36 |
Max. RPM | 8,600 RPM |
Specification | Type 1 |
Bond Type | BSL |
Overall Thickness | 1/4 in |
Maximum Operating Speed | 8,600 RPM |
Series | DiamondX |
Primary Material Applicationn | Cast Iron, Ceramic, Stainless Steel, Steel |
Grit | 36 |
Compatible Tool Type | Angle Grinder |
Connector Type | Threaded Hole |
Description
Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Compatible Tool Type Angle Grinder, Primary Material Applicationn Cast Iron, Ceramic, Stainless Steel, Steel, Overall Diameter 7 in, Overall Thickness 1/4 in, Series DiamondX, Specification Type 1, Wheel Type Type 1, Maximum Operating Speed 8,600 RPM, Bond Type BSL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14" x 7/64" x 7/64" x 1" General Purpose Chop Saw Wheel (DW8001B4)
- WEILER 10" Wide Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (3180)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1-1/2in, 60G (61463624567)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843784)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDSX1)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Course Grit (S-05HDZGX3-C)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4-1/2 in (45HDDDX1)
- DIAMOND VANTAGE Segment Cup Wheel, 6 in.dia., Coarse Grit (S-06HDZGX3-C)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 14, 4 in (04HDDGDX1)
- SPECIALTY DIAMOND 1-1/2 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V40FBPW)
- Diamond Vantage Diamond Grinding Wheels