Shop All Floor Grinders & Accessories
Diamond Vantage
Floor Grinding 7.5 HP, 3Heads, 1 Phase
Mfr # FG-7500
Zoro # G2789409
product price: $14,489.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,489.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # FG-7500
- Zoro # G2789409
- Country of Origin Korea, Republic of
- Category Floor Grinders & Accessories
Details
Item | Floor Grinding 7.5 HP,3Heads,1 Phase |
Description
Floor Grinding 7.5 HP,3Heads,1 Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 10 Insert Bit x 1" Diamond Tip (125TS10DT)
- YMW TAPS Thread Roll Tap, H5 3/8-16 (P), Tap Thread Size: 3/8"-16 (389488)
- PROTO Proto J1324PGD 24 oz. Ball Pein Hammer - Industrial Fiberglass Handle (J1324PGD)
- DRILL AMERICA #30 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD30ST)
- DIAMOND VANTAGE Grinding Head, 20 Segment, Hard Bond, 10 In (DVCCM2002)
- TOTAL POLISHING SYSTEMS Water Skirt Rubber Guard (TPSX1WGARD) (TPSX1SKIRT)
- TOTAL POLISHING SYSTEMS 2 Tooth Right Hand PCD With 1 Diamond Bar, Clockwise (TPSPCD21R) (PCD21R)
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 (Elite Grind G1413 D)
- HUSQVARNA Polishing Pads, 800 Grit, 3 In (P 1246)
- TOTAL POLISHING SYSTEMS 20 Inch Variable Speed 5HP Diamond Concrete Floor Grinder, 220 Volt (TPSX1)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK8 (ZMSTBLD25R8)
- Diamond Vantage Grinders & Accessories