Shop All Cup Grinding Wheels
Diamond Vantage
Diamond Abrasive Slotting Wheel, 9x1/8x3
Mfr # Q150911004
Zoro # G4166316
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9 in
- Overall Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Vantage
- MFR # Q150911004
- Zoro # G4166316
- Country of Origin Korea, Republic of
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Overall Diameter | 9 in |
Details
Item | Segment Cup Grinding Wheel |
Description
Segment Cup Grinding Wheel, Overall Diameter 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Air Jet with Sleeve (4150052)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN100)
- ARC ABRASIVES 12" Aluminum Oxide Cloth PSA Disc, 400 Grit (30520GR)
- DEWALT 4-1/2" x 5/8"-11 60g XP flap disc (DW8255)
- SPECIALTY DIAMOND 4 Inch Double Row 9 PCD Segmented Diamond Cup Grinding Wheel (4PCDCW)
- NORTON ABRASIVES Grinding Whl, 10in.dia, Al Ox, Med, 2485 rpm (66253161196)
- PARAGON DIAMOND TOOLS 7'' x 7/8-5/8 Double Row Segmented Grinding Cup Wheel (CWDR-7)
- PARAGON DIAMOND TOOLS 7'' x 7/8-5/8 w/ 24 Segments Swirl Grinding Cup Wheel (SCW-7-24)
- FORNEY Cup Wheel, Masonry/Concrete, 5 in x 5/8 in-11 (72374)
- UNITED ABRASIVES/SAIT Cup Wheel6x2x5811Ca16 MBPK5 (26025)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530390)
- Diamond Vantage Cup Grinding Wheels