Shop All Diamond Grinding Wheels
Diamond Vantage
Depressed Center Wheel, T29, 6 In
Mfr # DXA2930P06H
Zoro # G5187786
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 29
- Wheel Type Type 29
- Abrasive Wheel Diameter 6 in
- Arbor Size 5/8 in
- Thickness 0.0938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # DXA2930P06H
- Zoro # G5187786
- UPC # 848658001709
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Size | 5/8 in |
Arbor Hole Size | 5/8 in |
Diameter | 6 in |
Overall Diameter | 6 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Wheels |
Abrasive Wheel Type | Type 29 |
Wheel Type | Type 29 |
Thickness | 0.0938 in |
Abrasive Material | Diamond |
Max. RPM | 10,200 RPM |
Application | Metal |
Series | DiamondX |
Grade | Supreme |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 10,200 RPM |
Overall Thickness | 1/8 in |
Connector Type | Threaded Hole |
Grit | 50 |
Description
Depressed Center Wheels, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 50, Compatible Tool Type Angle Grinder, Overall Diameter 6 in, Overall Thickness 1/8 in, Series DiamondX, Wheel Type Type 29, Maximum Operating Speed 10,200 RPM, Grade Supreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit (30403)
- 3M 3-7/8" x 6" x 1/2" Heavy Duty Contour Surface Stripping Pads, PK 2 (10112)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443297)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit (71-10914HEW)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Medium Grit (S-05HDZGX3-M)
- DIAMOND VANTAGE Grinding Disc, 4-1/2In, 36, Hard Facing (DXA0125P4525IH)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4 in (04HDDDX1)
- DIAMOND VANTAGE CutOff Wheel, 7"x1/2"x5/8", 8725rpm, PK5 (DXE0130P0706U)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDSX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDGSX1)
- BALDOR-RELIANCE General Purpose Diamond Wheel (D501)
- Diamond Vantage Diamond Grinding Wheels