Shop All Diamond Grinding Wheels
Diamond Vantage
Depressed Center Wheel, T29, 4-1/2 In
Mfr # DXA2930P45H
Zoro # G5175195
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 29
- Wheel Type Type 29
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.0938 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # DXA2930P45H
- Zoro # G5175195
- UPC # 848658001730
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Size | 5/8 in |
Arbor Hole Size | 5/8 in |
Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Wheels |
Abrasive Wheel Type | Type 29 |
Wheel Type | Type 29 |
Thickness | 0.0938 in |
Abrasive Material | Diamond |
Max. RPM | 13,600 RPM |
Series | DiamondX |
Grade | Supreme |
Application | Metal |
Overall Thickness | 1/8 in |
Grit | 50 |
Maximum Operating Speed | 13,600 RPM |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Wheels, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 50, Compatible Tool Type Angle Grinder, Overall Diameter 4 1/2 in, Overall Thickness 1/8 in, Series DiamondX, Wheel Type Type 29, Maximum Operating Speed 13,600 RPM, Grade Supreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 220 Grit, Very Fine, Aluminum Oxide (30709)
- 3M Paddle Assembly 06635, 1/pk (06635)
- WEILER Crimped Wire Cup Wire Brush, 4", 0.020 " (93441)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843594)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDGDX1)
- DIAMOND VANTAGE CutOff Whl, 4-1/2"x1/2"x7/8", 13600rpm, PK5 (DXE0130P4505C)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDGSX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4 in (04HDDDX1)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Course Grit (S-05HDZGX3-C)
- DIAMOND VANTAGE Segment Cup Wheel, 7 In.Dia, Coarse Grit (S-07HDZGX3-C)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- Diamond Vantage Diamond Grinding Wheels