Shop All Diamond Grinding Wheels
Diamond Vantage
Depressed Center Wheel, T27, 4-1/2 In
Mfr # DXA2730P45H
Zoro # G5175134
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.1563 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # DXA2730P45H
- Zoro # G5175134
- UPC # 848658001679
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Size | 5/8 in |
Arbor Hole Size | 5/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Wheels |
Abrasive Wheel Type | Type 27 |
Wheel Type | Type 27 |
Thickness | 0.1563 in |
Abrasive Material | Diamond |
Max. RPM | 13,600 RPM |
Grade | Supreme |
Series | DiamondX |
Application | Metal |
Grit | 50 |
Overall Thickness | 1/8 in |
Maximum Operating Speed | 13,600 RPM |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Wheels, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 50, Compatible Tool Type Angle Grinder, Overall Diameter 4 1/2 in, Overall Thickness 1/8 in, Series DiamondX, Wheel Type Type 27, Maximum Operating Speed 13,600 RPM, Grade Supreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" X 1/2" With 1/8" Shank Sanding Drum Nut Lock Type (SD-008008-02NL)
- MERIT Flap Wheel, Aluminum Oxide, 1 3/16" dia (08834137505)
- NORTON ABRASIVES Benchstone, Al Ox, Coar, 4inL x 1inWx1/4inH (61463685580)
- 3M Buffing Pad 5100N, 18", Red, PK5 (5100N 695)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDSX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDGDX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4-1/2 in (45HDDDX1)
- DIAMOND VANTAGE Segment Cup Wheel, 7 in.dia., Medium Grit (S-07HDZGX3-M)
- DIAMOND VANTAGE Grinding Wheel, 5In, 24, Depressed Center (DXA2920P05H)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 14, 4 in (04HDDGDX1)
- DEWALT 7" double row diamond cup grinding wheel blister (DW4775)
- Diamond Vantage Diamond Grinding Wheels